Zoro Homepage

Hex Nut, 7/8"-9, Steel, Grade 2H, Plain, 75 PK

  • Mfr # 87A1942H

  • Zoro # G7605308


product price: $163.99
/pk 75, $2.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194, ASME B18.2.6
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87A1942H
Zoro #
G7605308
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
7/8"-9

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A 194, ASME B18.2.6
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,7/8-9 Structural Nuts A1,PK75, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.