Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Chromate-Plated, PK25
Mfr # ZNUT-1068
Zoro # G922409834
product price:Â
$
12.69
/pk 25, $0.51/ea
Key Features
System of Measurement
Inch
Pack Size
Small Pack
Product Type
Standard Hex Nut
Hex Type
Standard Hex
Industry Standards
Mil.Spec MS51967-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1068
- Zoro #
- G922409834
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Product Type
- Standard Hex Nut
- Hex Type
- Standard Hex
- Industry Standards
- Mil.Spec MS51967-3
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Thread Fit
- 2B
- Material Grade/Class
- Grade 8
- Finish
- Cadium Yellow Chromate-Plated
- Material
- Steel
- Thread Direction
- Right Hand
Description
Hex Nut, Hex Type Standard Hex, Finish Cadium Yellow Chromate-Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS51967-3, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.