Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, PK100
Mfr # 1-8S-25C
Zoro # G122657516
product price:Â
$
12.29
/pk 100, $0.12/ea
Key Features
System of Measurement
Inch
Thread Type
Coarse
Product Type
Heavy Hex Nut
Finish
Passivated
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-8S-25C
- Zoro #
- G122657516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Thread Type
- Coarse
- Product Type
- Heavy Hex Nut
- Finish
- Passivated
- Thread Fit
- 2B
- Material
- Stainless Steel
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Item
- Hex Nut
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 1/4 In.-20, Hex Width 1/2 in, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.