Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Heavy Hex, PK3
- Mfr # 1-8S-100C
- Zoro # G022656145
product price:Â
$
13.69
/pk of 3, $4.56/ea
Key Features
Hex Width
1 5/8 in
Material Grade/Class
Grade 8
Material Quality Standards
ASTM A194
Dimensional Standards
ASME B18.2.2
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-8S-100C
- Zoro #
- G022656145
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 1 5/8 in
- Thread Size
- 1"-8
- Hex Height
- 63/64 in
Details
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Thread Fit
- 2B
- Product Type
- Heavy Hex Nut
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- System of Measurement
- Inch
- Finish
- Passivated
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 3