Shop ZORO SELECT

Hex Nut, M27-2.00, Steel, Class 8, Zinc Yellow, 22 mm Ht, 2 PK

  • Mfr # M01340.270.0200
  • Zoro # G2655077

product price: 
$
6.89
/pk of 2, $3.45/ea

Key Features

Thread Size
M27-2.00
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Height
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01340.270.0200
Zoro #
G2655077
UPC #
-
Country of Origin
Multiple
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Application
General Purpose
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Hex Type
Standard Hex
Basic Material
Steel
Nut Standards
DIN 934
Nut Style
Hex Nut
Material Grade
Class 8
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Yellow
Temperature - Maximum
150 Degrees C
Product Type
Standard Hex Nut
Tensile Strength
800 MPa
RoHS Compliant
Yes
Industry Standards
DIN 934
REACH Compliant
Yes
Color
Yellow
Made in North America
No
Removable
Yes
Material Quality Standards
DIN 267-4
Temperature - Minimum
-50 Degrees C
Thread Fit
6H
Rockwell Hardness
HRC30 max
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Thread Size
M27-2.00
Hex Height
22 mm
Hex Width
41 mm
Dia./Thread Size
M27-2.00
Nut Height
22 mm
Width Across Flats
41 mm
For Screw Size
M27

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M27x2.00, Hex Width 41 mm, Hex Height 22 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Yellow, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.