Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M3-0.5, Peek, Not Graded, Plain, 10 PK

  • Mfr # PKM305-NTS-01

  • Zoro # G5551959


product price: $16.29
/pk 10, $1.63/ea

Key Features

Material
Peek
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.3
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM305-NTS-01
Zoro #
G5551959
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.5
Dia./Thread Size
M3-0.5

Details

Item
Hex Nut
Material
Peek
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.3
System of Measurement
Metric
Thread Type
ACME
Thread Direction
Right Hand
Fastener Thread Type
ACME
Dimensional Standards
ASME B18.6.3
Hex Type
Standard Hex
Basic Material
Peek
Material Grade
Not Graded
Fastener Finish
Anodized
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.6.3
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Anodized, Material Grade/Class Not Graded, Material PEEK, Thread Size M3x0.50, Hex Width 5 mm, Hex Height 2.1 mm, Dimensional Standards ASME B18.6.3, Material Quality Standards ISO 527, System of Measurement Metric, Thread Direction Right Hand, Industry Standards DIN 934, Pack Size Small Pack, Tensile Strength 16,000 psi, Thread Fit 6H, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.