This item is Discontinued.

Zoro Select Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 36 PK L01100.330.0001

Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 36 PK (Discontinued)

  • Mfr # L01100.330.0001
  • Zoro # G5668881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01100.330.0001
Zoro #
G5668881
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Hex Height
26 mm
Hex Width
50 mm
Width Across Flats
50 mm
Dia./Thread Size
M33-3.50
Nut Height
26 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Finish Type
Black Oxide
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Material Type
Steel
Pack Size
Bulk Pack
Hex Type
Standard Hex
Bolt Compatibility
Class 8.8
Material Grade
Class 8
Fastener Finish
Plain
Nut Standards
DIN 934
Basic Material
Steel
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M33-3.50, Hex Width 50 mm, Hex Height 26 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Thread Type Metric, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.