Zoro Homepage

Hex Nut, M3.5-0.6, Stainless Steel, Not Graded, 10000 PK

  • Mfr # M3.5D934A4

  • Zoro # G8543405


product price: $276.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3.5D934A4
Zoro #
G8543405
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3.5-0.6

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

Hex Nuts,M3.5-0.6 DIN934 HEX N,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.