CAD Drawings

Download CAD Files

Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 6.50 mm Ht, 100 PK

  • Mfr # M04121.080.0001

  • Zoro # G1810877

CAD Available

product price: $7.99
/pk 100, $0.08/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Height
6.50 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04121.080.0001
Zoro #
G1810877
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
13 mm
Nut Height
6.5 mm
Dia./Thread Size
M8-1.25
Width Across Flats
13 mm

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Pack Size
Small Pack
Application
General Purpose
Dimensional Standards
DIN 934
Material Grade
Class 10
Nut Standards
DIN 934
Nut Style
Hex Nut
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 10, Material Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.