Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex
Mfr # BULK-NUT-971
Zoro # G622412080
product price:Â
$
3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
Product Type
Standard Hex Nut
Material Grade/Class
Class 10
For Screw Size
M22
Hex Type
Standard Hex
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-NUT-971
- Zoro #
- G622412080
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- M22
- Thread Size
- M22x1.50
- Hex Height
- 18 mm
- Hex Width
- 32 mm
Details
- Product Type
- Standard Hex Nut
- Material Grade/Class
- Class 10
- Item
- Hex Nut
- Hex Type
- Standard Hex
- System of Measurement
- Metric
- Material
- Steel
- Dimensional Standards
- DIN 934
- Thread Direction
- Right Hand
- Finish
- Plain
- Pack Size
- Small Pack
- Thread Type
- Extra Fine
- Thread Fit
- 6H
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 10, Material Steel, Thread Size M22x1.50, Hex Width 32 mm, Hex Height 18 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Extra Fine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov