Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex
Mfr # BULK-NUT-973
Zoro # G622409813
product price:Â
$
5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Hex Type
Standard Hex
Material
Steel
Thread Direction
Right Hand
Pack Size
Small Pack
Thread Type
Extra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-NUT-973
- Zoro #
- G622409813
- UPC #
- -
- Country of Origin
- China
- Hex Type
- Standard Hex
- Material
- Steel
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Thread Type
- Extra Fine
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- System of Measurement
- Metric
- Dimensional Standards
- DIN 934
- Finish
- Plain
- Thread Fit
- 6H
- Material Grade/Class
- Class 10
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 10, Material Steel, Thread Size M24x1.50, Hex Width 36 mm, Hex Height 19 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Extra Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.