Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK100
Mfr # ZNUT-1041
Zoro # G122410227
product price:Â
$
11.29
/pk of 100, $0.11/ea
Key Features
Thread Type
Coarse
Pack Size
Small Pack
Hex Width
11/32 in
Hex Height
1/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1041
- Zoro #
- G122410227
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 11/32 in
- Hex Height
- 1/8 in
- For Screw Size
- #8
- Thread Size
- #8-32
Details
- Thread Type
- Coarse
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Product Type
- Standard Hex Nut
- Finish
- Plain
- Industry Standards
- ASME B18.2.2
- Material Grade/Class
- 6061
- Hex Type
- Standard Hex
- Material
- Aluminum
- Thread Direction
- Right Hand
- Item
- Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6061, Material Aluminum, Thread Size #8-32, Hex Width 11/32 in, Hex Height 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov