Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK100
Mfr # ZNUT-1042
Zoro # G122409610
product price:Â
$
12.29
/pk 100, $0.12/ea
Key Features
System of Measurement
Inch
Hex Type
Standard Hex
Material
Aluminum
Thread Type
Coarse
Hex Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1042
- Zoro #
- G122409610
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Hex Type
- Standard Hex
- Material
- Aluminum
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Finish
- Plain
- Thread Direction
- Right Hand
- Industry Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Material Grade/Class
- 6061
- Dimensional Standards
- ASME B18.2.2
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6061, Material Aluminum, Thread Size #10-24, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.