Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK25
Mfr # ZNUT-1101
Zoro # G222412923
product price:Â
$
32.39
/pk of 25, $1.30/ea
Key Features
System of Measurement
Inch
Hex Height
9/16 in
Finish
Plain
Thread Direction
Right Hand
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1101
- Zoro #
- G222412923
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Finish
- Plain
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- 6/6
- Material
- Nylon
- Thread Fit
- 2B
- Product Type
- Standard Hex Nut
- Pack Size
- Small Pack
- Item
- Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 9/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.