Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK10
Mfr # ZNUT-1102
Zoro # G322410454
product price:Â
$
12.79
/pk 10, $1.28/ea
Key Features
Finish
Plain
Thread Direction
Right Hand
Material Grade/Class
6/6
Hex Width
1 in
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1102
- Zoro #
- G322410454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 11/16"-27
- Hex Width
- 1 in
- For Screw Size
- 11/16 in
- Hex Height
- 1/4 in
Details
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Material
- Nylon
- Thread Fit
- 2B
- System of Measurement
- Inch
- Thread Type
- Fine
- Product Type
- Standard Hex Nut
- Item
- Hex Nut
- Pack Size
- Small Pack
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 11/16 In.-27, Hex Width 1 in, Hex Height 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10