Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK25
Mfr # ZNUT-1114
Zoro # G522411152
product price:Â
$
53.59
/pk 25, $2.14/ea
Key Features
Thread Direction
Right Hand
Hex Width
5.4 mm
Thread Type
Coarse
Finish
Plain
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1114
- Zoro #
- G522411152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 5.4 mm
- Hex Height
- 2.2 mm
- Thread Size
- M3x0.50
- For Screw Size
- M3
Details
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Finish
- Plain
- Hex Type
- Standard Hex
- Product Type
- Standard Hex Nut
- System of Measurement
- Metric
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 934
- Material Grade/Class
- Not Graded
- Material
- Polycarbonate
- Thread Fit
- 6H
- Item
- Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Polycarbonate, Thread Size M3x0.50, Hex Width 5.4 mm, Hex Height 2.2 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.