Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex, PK5
Mfr # ZNUT-1054
Zoro # G022410440
product price:Â
$
10.69
/pk of 5, $2.14/ea
Key Features
Hex Height
3/64 in
Thread Type
Fine
Pack Size
Small Pack
Industry Standards
Mil.Spec MS35650-314
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1054
- Zoro #
- G022410440
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Height
- 3/64 in
- Thread Size
- #0-80
- For Screw Size
- #0
- Hex Width
- 5/32 in
Details
- Thread Type
- Fine
- Pack Size
- Small Pack
- Industry Standards
- Mil.Spec MS35650-314
- Item
- Hex Nut
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Material
- Stainless Steel
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Product Type
- Standard Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #0-80, Hex Width 5/32 in, Hex Height 3/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS35650-314, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 5