Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Standard Hex, PK50
Mfr # 39-F-25F
Zoro # G022657593
product price:Â
$
9.99
/pk of 50, $0.20/ea
Key Features
Thread Direction
Right Hand
Hex Height
7/32 in
System of Measurement
Inch
Thread Fit
2B
Material Grade/Class
6061-T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-F-25F
- Zoro #
- G022657593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 7/32 in
- Thread Size
- 1/4"-28
- Hex Width
- 7/16 in
Details
- Thread Direction
- Right Hand
- Item
- Hex Nut
- System of Measurement
- Inch
- Thread Fit
- 2B
- Material Grade/Class
- 6061-T6
- Material
- Aluminum
- Product Type
- Standard Hex Nut
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Fine
- Finish
- Plain
- Hex Type
- Standard Hex
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6061-T6, Material Aluminum, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.