Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Standard Hex, PK50
Mfr # 39-F-31F
Zoro # G722657886
product price:Â
$
12.79
/pk of 50, $0.26/ea
Key Features
Hex Width
1/2 in
Thread Fit
2B
Finish
Plain
Hex Height
17/64 in
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39-F-31F
- Zoro #
- G722657886
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 1/2 in
- Hex Height
- 17/64 in
- Thread Size
- 5/16"-24
Details
- Thread Fit
- 2B
- Finish
- Plain
- Item
- Hex Nut
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Product Type
- Standard Hex Nut
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Material Grade/Class
- 6061-T6
- Hex Type
- Standard Hex
- Material
- Aluminum
- Thread Type
- Fine
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6061-T6, Material Aluminum, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 50