Hex Plug, 1", 150,304, Thrd Heavy
Mfr # 4381032050
Zoro # G1561679
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Specific Fitting Shape
Hex Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381032050
Zoro #
G1561679
UPC #
092201380210
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1"
Details
Specific Fitting Shape
Hex Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Plug
Description
The ZORO SELECT 4381032050 Hex Plug is a stainless steel threaded fitting that features a hexagonal head for tightening and removal with a wrench. Material: 304 stainless steel. The plug, classified as a Class 150 fitting, is designed to close off pipe ends or ports in various piping systems, intended to seal at the Class 150 pressure rating when properly installed.
Key Features:
- Material: 304 stainless steel
- Shape: Hex Plug with a hex head for wrench operation
- Fitting Schedule/Class: Class 150 for pressure rating
- Item: Hex Plug
- Pipe Fitting Material: 304 stainless steel
- Pipe Size - Pipe Fitting: 1"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.