Zoro Homepage

Hex Plug, 1/2", 150,304, Thrd Heavy

  • Mfr # 4381032030

  • Zoro # G1561712


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Specific Fitting Shape
Hex Plug
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381032030
Zoro #
G1561712
UPC #
092201380197
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size
1/2 in
Nominal Pipe Size
1/2 in
Fitting Pipe Size
1/2 in
Overall Length
1 3/50 in

Details

Specific Fitting Shape
Hex Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Plug
Pipe Fitting Connection Type
Male NPT
Connection Type
Threaded
Fitting Shape
Plug
Material Grade
CF8
Fitting Material
304 Stainless Steel
Threading
NPT
Pipe Fitting Material & Grade
CF8 Stainless Steel

Description

Hex Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, CF8, Male NPT, 1 3/50 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.