Hex Plug, 2"150,304, Thrd Heavy
Mfr # 4381032080
Zoro # G1561843
product price: $12.55
/eaKey Features
Specific Fitting Shape
Hex Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381032080
Zoro #
G1561843
UPC #
092201380241
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
2"
Details
Specific Fitting Shape
Hex Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Plug
Description
Hex Plug,2"150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.