Zoro Homepage

Hex Plug, 3/4", 150,316, Thrd Heavy

  • Mfr # 4381036040

  • Zoro # G1563998


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Specific Fitting Shape
Hex Plug
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381036040
Zoro #
G1563998
UPC #
092201381118
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size
3/4 in
Nominal Pipe Size
3/4 in
Fitting Pipe Size
3/4 in
Overall Length
1 9/100 in

Details

Specific Fitting Shape
Hex Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Plug
Connection Type
Threaded
Pipe Fitting Connection Type
Male NPT
Fitting Shape
Plug
Pipe Fitting Material & Grade
CF8M Stainless Steel
Threading
NPT
Fitting Material
304 Stainless Steel
Material Grade
CF8M

Description

Hex Head Plug, 3/4 in Nominal Pipe Size, Stainless Steel, CF8M, Male NPT, 1 9/100 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.