Zoro Homepage

Hex Plug, 4", 150,304, Thrd Heavy

  • Mfr # 4381032110

  • Zoro # G1561861


product price: $50.89
/ea

Key Features

Specific Fitting Shape
Hex Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381032110
Zoro #
G1561861
UPC #
092201380272
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"

Details

Specific Fitting Shape
Hex Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Plug

Description

Hex Plug,4",150,304,Thrd Heavy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.