Hex Spacer, #2 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK

  • Mfr # 141202HSN

  • Zoro # G5049640


product price:  $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#2
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141202HSN
Zoro #
G5049640
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#2
Overall Length
3/4 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.091 in
Hex Width
1/4"
Length Tolerance
3/4"
Inside Dia.
0.091"
Thread Size
.091 x 3/4 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Material
Nylon
Spacer Shape
Hex

Description

.091X3/4 One Quarter Hex Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.