Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W, 100 PK

  • Mfr # 371211HF303

  • Zoro # G5200999


product price:  $195.99
/pk 100, $1.96/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#10-32
Overall Length
3/4 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371211HF303
Zoro #
G5200999
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
3/4 in
Body Length
3/4 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

Standoffs,10-32x3/4,3/8 Hex Fem,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.