Hex Male-Female Standoff, PK25
- Mfr # 4650-1032-SS
- Zoro # G722963796
product price:Â
$
217.99
/pk of 25, $8.72/ea
Sold in multiples of 2Â pks for
$435.98
Free Shipping & Returns
Key Features
Thread Size Size B
#10-32
Standoff Type
Male-Female Standoff
Body Length
2 1/4 in
Thread Fit Side A
2A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4650-1032-SS
- Zoro #
- G722963796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #10-32
- Body Length
- 2 1/4 in
- Hex Width
- 3/8 in
- Wire Rope Length
- 2 5/8 in
- Thread Size Side A
- #10-32
- Overall Length
- 2 5/8 in
- Length
- 2 5/8 in
Details
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Finish
- Plain
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 2 5/8 in, Body Length 2 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.