
Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 310611HF303
Zoro # G5200649
product price:Â $88.99
/pk 100, $0.89/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#10-32
Overall Length
3/8 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310611HF303
Zoro #
G5200649
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Overall Length
3/8 in
Body Length
3/8 in
Outside Diameter
5/16 in
Hex Width
5/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
10-32X3/8 Five Sixteenths Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.