
Hex Standoff, #2-56 Thrd Sz, 9/16 in Thrd L Nylon Natural, 3/16" Hex W, 1000 PK
Mfr # 100902HFN
Zoro # G5207542
product price:Â $345.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#2-56
Standoff Material
Nylon
Standoff Finish
Natural
Body Length
9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100902HFN
Zoro #
G5207542
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Body Length
9/16 in
Thread Length
9/16 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch
Description
2-56X9/16 Three Sixteenths Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.