Hex Standoff, #4-40 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK

  • Mfr # 142004HM303

  • Zoro # G5200332


product price: $583.99
/pk 500, $1.17/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#4-40
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142004HM303
Zoro #
G5200332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Body Length
1-1/4 in
Thread Length
1-1/4 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

Standoffs,4-40x1 1/4,1/4 Hex M-,Package Quantity 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.