
Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK
Mfr # 141604HFBN
Zoro # G5201005
product price:Â $402.99
/pk 500, $0.81/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
1 in
Standoff Material
Brass
Standoff Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141604HFBN
Zoro #
G5201005
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Overall Length
1 in
Body Length
1 in
Thread Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel
System of Measurement
Inch
Compliance
ASTM B16
Description
Standoffs,4-40x1,1/4 Hex FemaLE,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.