Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4537-632-SS
- Zoro # G422962938
product price:Â
$
36.75
/pk of 25, $1.47/ea
Sold in multiples of 9Â pks for
$330.75
Key Features
Finish
Plain
Thread Direction
Right Hand
Thread Fit Side B
2B
Thread Fit Side A
2A
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4537-632-SS
- Zoro #
- G422962938
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 15/16 in
- Thread Size Size B
- #6-32
- Body Length
- 11/16 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.