
Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Nylon Natural, 3/16" Hex W, 1000 PK
Mfr # 101604HFN
Zoro # G5207131
product price:Â $407.99
/pk 1000, $0.41/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
1 in
Standoff Material
Nylon
Standoff Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101604HFN
Zoro #
G5207131
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Overall Length
1 in
Body Length
1 in
Thread Length
1 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch
Description
4-40X1 Three Sixteenths Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.