Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK

  • Mfr # CRR041288GR

  • Zoro # G3743135


product price: $7.19
/pk 10, $0.72/ea

Key Features

Standoff Gender
Male-Female
Thread Size
#8-32
Overall Length
3/4 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRR041288GR
Zoro #
G3743135
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Overall Length
3/4 in
Body Length
3/4 in
Thread Length
3/4 in
Outside Diameter
1/4 in
Hex Width
1/4"
Thread Depth
7/16 in
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Body Thread Length
7/16 in
Screw Size
8-32
Length
3/4"

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Cap Included
No
Standoff Type
Male-Female Standoff
Standoff Thread Gender
Male-Female
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Shape
Hex
Includes Cap
No
Standoff Shape
Hex
Type
Male/Female
Material
Aluminum
Finish
Plain

Description

Standoff, Thread Size #8-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 in, Thread Length 3/8 in, Body Thread Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.