Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4540-832-AL
- Zoro # G922964555
product price:Â
$
19.99
/pk of 25, $0.80/ea
Sold in multiples of 17Â pks for
$339.83
Key Features
Wire Rope Length
1 1/4 in
Thread Style
Partially Threaded
Thread Fit Side B
2B
Thread Fit Side A
2A
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4540-832-AL
- Zoro #
- G922964555
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 1/4 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Body Length
- 7/8 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.