Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 1 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK
Mfr # 14HTSP023
Zoro # G3295555
product price: $3.49
/pk 10, $0.35/eaKey Features
Standoff Gender
Female
Thread Size
#6-32
Overall Length
1-1/4 in
Standoff Material
Nylon
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14HTSP023
Zoro #
G3295555
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Overall Length
1-1/4 in
Body Length
1-1/4 in
Thread Length
1 1/4 in
Outside Diameter
1/4 in
Hex Width
1/4"
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Thread Depth
3/8 in
Length
1-1/4"
Body Thread Length
3/8 in
Screw Size
#6-32
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/4 in, Body Length 1 1/4 in, Thread Length 1 1/4 in, Body Thread Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.