Zoro Homepage

Hex Standoff, #8-32 Thrd Sz, 1 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 10 PK

  • Mfr # HMF412-832-SS

  • Zoro # G1858516


product price: $22.39
/pk 10, $2.24/ea

Key Features

Standoff Gender
Male-Female
Thread Size
#8-32
Overall Length
1 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMF412-832-SS
Zoro #
G1858516
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Overall Length
1 in
Body Length
1 in
Thread Length
3/8 in
Outside Diameter
3/8 in
Hex Width
3/8"
Thread Depth
7/16 in
Screw Size
#8-32
Hex Width Tolerance
+/-0.015 in
Length
1"
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Body Thread Length
7/16 in

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Cap Included
No
Type
Male/Female
Standoff Shape
Hex
Finish
Plain
Material
Stainless Steel
Standoff Thread Gender
Male-Female
Shape
Hex
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Includes Cap
No
Standoff Type
Male-Female Standoff
Material Grade/Class
18-8

Description

Standoff, Thread Size #8-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 1 in, Thread Length 3/8 in, Body Thread Length 7/16 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Internal Thread Style Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.