Hex Standoff, Zinc Plated Steel, 10.0 mm Overall Lg, 100 PK

  • Mfr # M11396.040.0010

  • Zoro # G0302727


product price:  $48.15
/pk 100, $0.48/ea

Key Features

Standoff Gender
Male
Thread Size
M4-0.7
Overall Length
10.0 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11396.040.0010
Zoro #
G0302727
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.7
Overall Length
10.0 mm
Body Length
10.0 mm
Thread Length
10 mm
Outside Diameter
7 mm
Hex Width
7.0 mm
Thread Depth
10 mm
Inside Dia.
M4
Body Thread Length
10 mm
Length
10mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Color
Silver
Cap Included
No
Temp. Range (F)
-58 Degrees to 302 Degrees
Standoff Thread Gender
Female-Female
Includes Cap
No
Standoff Type
Female-Female Standoff
Shape
Hex
Thread Pitch
0.7 mm
Pack Size
Small Pack
Finish
Zinc Plated
Type
2X Int. Thread
Material
Steel
Standoff Shape
Hex

Description

Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 10 mm, Body Length 10 mm, Body Thread Length 10 mm, Hex Width 7 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.