Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4574-1032-AL
- Zoro # G122962177
product price:Â
$
44.25
/pk of 25, $1.77/ea
Sold in multiples of 8Â pks for
$354.00
Key Features
Thread Fit Side A
2A
Thread Type
Fine
Wire Rope Length
13/16 in
System of Measurement
Inch
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4574-1032-AL
- Zoro #
- G122962177
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- Thread Type
- Fine
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Finish
- Plain
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 13/16 in
- Hex Width
- 5/16 in
- Thread Size Size B
- #10-32
- Body Length
- 7/16 in
- Thread Size Side A
- #10-32
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Male-Female Standoff, Overall Length 13/16 in, Body Length 7/16 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.