Hex Standoff, Zinc Plated Steel, 15.0.0 mm Overall Lg, 100 PK

  • Mfr # M11396.025.0015

  • Zoro # G0302876


product price:  $83.99
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M2.5-0.45
Overall Length
15.0.0 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M11396.025.0015
Zoro #
G0302876
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5-0.45
Overall Length
15.0.0 mm
Body Length
15.0 mm
Thread Length
15 mm
Outside Diameter
4 mm
Hex Width
4.0 mm
Thread Depth
15 mm
Inside Dia.
M2.5
Body Thread Length
15 mm
Length
15mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Color
Silver
Temp. Range (F)
-58 Degrees to 302 Degrees
Cap Included
No
Thread Pitch
0.45 mm
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Shape
Hex
Includes Cap
No
Material
Steel
Finish
Zinc Plated
Standoff Shape
Hex
Type
2X Int. Thread

Description

Standoff, Thread Size M2.5-0.45, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 15 mm, Body Length 15 mm, Body Thread Length 15 mm, Hex Width 4 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.