Hex Standoff, Zinc Plated Steel, 30.0 mm Overall Lg, 100 PK

  • Mfr # M11396.050.0030

  • Zoro # G0302620


product price:  $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M5-0.8
Overall Length
30.0 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M11396.050.0030
Zoro #
G0302620
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.8
Overall Length
30.0 mm
Body Length
30.0 mm
Thread Length
9 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Inside Dia.
M5
Thread Depth
9 mm
Body Thread Length
9 mm
Length
30mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Temp. Range (F)
-58 Degrees to 302 Degrees
Cap Included
No
Color
Silver
Shape
Hex
Standoff Type
Female-Female Standoff
Includes Cap
No
Thread Pitch
0.8 mm
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Standoff Shape
Hex
Type
2X Int. Thread
Finish
Zinc Plated
Material
Steel

Description

Standoff, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 30 mm, Body Length 30 mm, Body Thread Length 9 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.