Hex Male-Female Standoff, PK25
- Mfr # 4634-1032-SS
- Zoro # G222964217
product price:Â
$
125.99
/pk of 25, $5.04/ea
Sold in multiples of 3Â pks for
$377.97
Free Shipping & Returns
Key Features
Thread Type
Fine
Hex Width
3/8 in
Material Grade/Class
18-8
Thread Size Size B
#10-32
Body Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4634-1032-SS
- Zoro #
- G222964217
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Shape
- Hex
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Size B
- #10-32
- Body Length
- 1 1/8 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.