Hex Standoff, Zinc Plated Steel, 35.0.0 mm Overall Lg, 100 PK

  • Mfr # M11396.040.0035

  • Zoro # G0302681


product price:  $81.19
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M4-0.7
Overall Length
35.0.0 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11396.040.0035
Zoro #
G0302681
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.7
Overall Length
35.0.0 mm
Body Length
35.0 mm
Thread Length
9 mm
Outside Diameter
7 mm
Hex Width
7.0 mm
Thread Depth
9 mm
Inside Dia.
M4
Body Thread Length
9 mm
Length
35mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Color
Silver
Temp. Range (F)
-58 Degrees to 302 Degrees
Cap Included
No
Includes Cap
No
Pack Size
Small Pack
Shape
Hex
Thread Pitch
0.7 mm
Standoff Type
Female-Female Standoff
Standoff Thread Gender
Female-Female
Standoff Shape
Hex
Type
2X Int. Thread
Finish
Zinc Plated
Material
Steel

Description

Standoff, Thread Size M4-0.7, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 35 mm, Body Length 35 mm, Body Thread Length 9 mm, Hex Width 7 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.