Hex Standoff, Zinc Plated Steel, 45 mm Overall Lg, 100 PK

  • Mfr # M11398.050.0035

  • Zoro # G0206249


product price:  $143.99
/pk 100, $1.44/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M5-0.8
Overall Length
45 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M11398.050.0035
Zoro #
G0206249
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.8
Overall Length
45 mm
Body Length
35.0 mm
Thread Length
10.0 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Thread Depth
11 mm
Body Thread Length
11 mm
Screw Size
M5-0.8 x 35

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Temp. Range (F)
-58 Degrees to 302 Degrees
Cap Included
No
Standoff Type
Male-Female Standoff
Shape
Hex
Pack Size
Small Pack
Standoff Thread Gender
Male-Female
Thread Pitch
0.8 mm
Includes Cap
No
Type
Internal Thread and External Stud
Material
Steel
Finish
Zinc Plated
Standoff Shape
Hex

Description

Standoff, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 45 mm, Body Length 35 mm, Thread Length 10 mm, Body Thread Length 11 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.