Shop ZORO SELECT
See all product information
Create Account
HexNut, 1/2"-13, Blk Oxide, SS, PK10
- Mfr # ZNUT-1001
- Zoro # G822411579
product price:Â
$
12.89
/pk of 10, $1.29/ea
Key Features
Finish
Black Oxide
Pack Size
Small Pack
Hex Height
7/16 in
Product Type
Standard Hex Nut
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1001
- Zoro #
- G822411579
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Black Oxide
- Pack Size
- Small Pack
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Fit
- 2B
- Material Grade/Class
- 18-8
- Item
- Hex Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 7/16 in
- Thread Size
- 1/2"-13
- Hex Width
- 3/4 in
- For Screw Size
- 1/2 in
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.