Shop ZORO SELECT
See all product information
Create Account
HexNut, 3/8"-16, Blk Oxide, SS, PK25
- Mfr # ZNUT-1000
- Zoro # G322409816
product price:Â
$
10.79
/pk of 25, $0.43/ea
Key Features
Thread Fit
2B
Pack Size
Small Pack
Hex Height
21/64 in
Material Grade/Class
18-8
Product Type
Standard Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1000
- Zoro #
- G322409816
- UPC #
- -
- Country of Origin
- China
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Product Type
- Standard Hex Nut
- Finish
- Black Oxide
- Industry Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Standard Hex
- Material
- Stainless Steel
- Item
- Hex Nut
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 21/64 in
- Thread Size
- 3/8"-16
- For Screw Size
- 3/8 in
- Hex Width
- 9/16 in
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.