Shop ZORO SELECT
See all product information
Create Account
HexNut, #12-24, Passivated, SS, PK75
- Mfr # 1-M-12F
- Zoro # G522656744
product price:Â
$
13.49
/pk of 75, $0.18/ea
Key Features
Thread Direction
Right Hand
Thread Fit
2B
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-M-12F
- Zoro #
- G522656744
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Finish
- Passivated
- Item
- Hex Nut
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Hex Machine Screw
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #12-24
- Hex Height
- 5/32 in
- Hex Width
- 7/16 in
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #12-24, Hex Width 7/16 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.