Shop ZORO SELECT
See all product information
Create Account
HexNut, 3/4"-16, Passivated, SS, PK2
- Mfr # 1-HH-75F
- Zoro # G122656915
product price:Â
$
12.69
/pk of 2, $6.35/ea
Key Features
Thread Direction
Right Hand
Hex Height
47/64 in
Hex Width
1 1/4 in
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-HH-75F
- Zoro #
- G122656915
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Heavy Hex
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Item
- Hex Nut
- Thread Type
- Fine
- Finish
- Passivated
- Thread Fit
- 2B
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 47/64 in
- Hex Width
- 1 1/4 in
- Thread Size
- 3/4"-16
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/4 In.-16, Hex Width 1 1/4 in, Hex Height 47/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.