HexNut, 1/4"-28, Passivated, SS, PK50
- Mfr # 1-HH-25F
- Zoro # G422656523
product price:Â
$
13.69
/pk of 50, $0.27/ea
Key Features
Hex Type
Heavy Hex
Thread Fit
2B
System of Measurement
Inch
Material
Stainless Steel
Hex Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-HH-25F
- Zoro #
- G422656523
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 15/64 in
- Thread Size
- 1/4"-28
- Hex Width
- 1/2 in
Details
- Hex Type
- Heavy Hex
- Thread Fit
- 2B
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Finish
- Passivated
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-28, Hex Width 1/2 in, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.