Shop ZORO SELECT
See all product information
Create Account
HexNut, 1/4"-28, Plain, Nylon, PK100
- Mfr # ZNUT-1091
- Zoro # G122409672
product price:Â
$
34.39
/pk of 100, $0.34/ea
Key Features
Thread Fit
2B
Material
Nylon
Thread Direction
Right Hand
Pack Size
Small Pack
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1091
- Zoro #
- G122409672
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-28
- Hex Height
- 15/64 in
- Hex Width
- 7/16 in
- For Screw Size
- 1/4 in
Details
- Thread Fit
- 2B
- Material
- Nylon
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Pack Size
- Small Pack
- Finish
- Plain
- Thread Type
- Fine
- Hex Type
- Standard Hex
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Product Type
- Standard Hex Nut
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.